Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M20-2.50 Flat Socket Head Cap Screw, 110 mm L, 5 PK

  • Zoro #: G0409930
  • Mfr #: M07400.200.0110
$29.99 /ea ($6.00/unit)

Order in multiples of 2

  • Dia./Thread Size: M20-2.50
  • Drive Type: Hex Socket
  • Length: 110 mm
See full product details
Orders over $75 ship free.

Fabory #M07400.200.0110 Specifications

  • Zoro #: G0409930
  • Mfr #: M07400.200.0110
Dia./Thread Size: M20-2.50 Drive Type: Hex Socket
Length: 110 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 10.9
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Flat Fastener Finish: Black Oxide
Min. Tensile Strength: 1,000 N/sq mm Fastener Thread Type: Metric Coarse
Fastener Industry Standards: ISO 10642 Head Dia.: 40.32 mm
Thread Dia.: M20 Head Angle (Deg.): 90
Item: Socket Head Cap Screw Thread Length: 90mm
Drive Size: 12 mm Screw Industry Standards: ISO 10642
Rockwell Hardness: C32 to C39 Temp. Range: -58 Degrees to 302 Degrees
Head Height: 10.16 mm Thread Direction: Right Hand
Min. Thread Length: 90 mm Package Quantity: 5
Length (Straight Wireway): 110 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M20-2.50, Length 110 mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 12 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 90 mm, Thread Length 90mm, Head Height 10.16 mm, Thread Dia. M20, Head Angle (Deg.) 90, Package Quantity 5

Reviews of Fabory #M07400.200.0110