Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M20-2.50 Flat Socket Head Cap Screw, 140 mm L, 5 PK

  • Zoro #: G0409921
  • Mfr #: M07400.200.0140
$51.37 ($10.27/unit)
  • Dia./Thread Size: M20-2.50
  • Drive Type: Hex Socket
  • Length: 140 mm
See full product details
Orders over $75 ship free.

Fabory #M07400.200.0140 Specifications

  • Zoro #: G0409921
  • Mfr #: M07400.200.0140
Dia./Thread Size: M20-2.50 Drive Type: Hex Socket
Length: 140 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 10.9
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Flat Fastener Finish: Black Oxide
Head Dia.: 40.32 mm Thread Length: 90mm
Fastener Thread Type: Metric Coarse Rockwell Hardness: C32 to C39
Thread Direction: Right Hand Fastener Industry Standards: ISO 10642
Screw Industry Standards: ISO 10642 Temp. Range: -58 Degrees to 302 Degrees
Min. Tensile Strength: 1,000 N/sq mm Drive Size: 12 mm
Item: Socket Head Cap Screw Thread Dia.: M20
Head Height: 10.16 mm Head Angle (Deg.): 90
Min. Thread Length: 90 mm Package Quantity: 5
Length (Straight Wireway): 140 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M20-2.50, Length 140 mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 12 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 90 mm, Thread Length 90mm, Head Height 10.16 mm, Thread Dia. M20, Head Angle (Deg.) 90, Package Quantity 5

Reviews of Fabory #M07400.200.0140