Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M22-2.50 Class 8.8 Hex Head Cap Screw, Steel, PK 5

  • Zoro #: G5770195
  • Mfr #: M01000.220.0220
$29.59 ($5.92/unit)
  • Dia./Thread Size: M22-2.50
  • Fastener Length: 220 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M01000.220.0220 Specifications

  • Zoro #: G5770195
  • Mfr #: M01000.220.0220
  • Dia./Thread Size: M22-2.50
  • Fastener Length: 220 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M22-2.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 56 mm
  • Screw Grade/Class: Class 8.8
  • Item: Hex Head Cap Screw
  • Fastener Industry Standards: DIN 931
  • Head Height: 14 mm
  • Tensile Strength: 800 N/sq mm
  • Cap Screw Type: Hex Head Cap Screw
  • Head Width: 32 mm
  • Material Grade: Class 8.8
  • Screw Industry Standards: DIN 931
  • Rockwell Hardness: C22 to C34
  • Thread Style: Partially Threaded
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Thread Type: Metric Coarse
  • Proof Load: 580 N/sq mm
  • Thread Direction: Right Hand
  • Package Quantity: 5
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M22-2.50, Fastener Length 220 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 56 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 5

Reviews of Fabory #M01000.220.0220