Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M22-2.50 Class 8.8 Hex Head Cap Screw, Steel, PK 5

  • Zoro #: G0415305
  • Mfr #: M01200.220.0100
$19.75 ($3.95/unit)
  • Dia./Thread Size: M22-2.50
  • Fastener Length: 100 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M01200.220.0100 Specifications

  • Zoro #: G0415305
  • Mfr #: M01200.220.0100
Dia./Thread Size: M22-2.50 Fastener Length: 100 mm
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Metric Thread Size: M22-2.50
Fastener Thread Direction: Right Hand Fastener Thread Type: Metric Coarse
Min. Thread Length: 50 mm Temp. Range: -58 Degrees to 302 Degrees F
Cap Screw Type: Hex Head Cap Screw Screw Industry Standards: DIN 931
Item: Hex Head Cap Screw Fastener Industry Standards: DIN 931
Thread Type: Metric Coarse Head Height: 14 mm
Rockwell Hardness: C22 to C34 Screw Grade/Class: Class 8.8
Thread Style: Partially Threaded Head Width: 32 mm
Material Grade: Class 8.8 Proof Load: 580 N/sq mm
Tensile Strength: 800 N/sq mm Thread Direction: Right Hand
Package Quantity: 5 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M22-2.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 50 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 5

Reviews of Fabory #M01200.220.0100