Zoro Select
Not Graded, M24-3.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L
Mfr # M51000.240.0100
Zoro # G2894416
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M24-3.00
- Fastener Length 100 mm
- Head Width 36 mm
- Drive External Hex
Explore More Products
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK HF18100350-025P2
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK 2CB39
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 5 PK U04114.062.0225
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK U51000.100.0450
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 100 PK 494017-PG
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 95 PK B01000.062.0200
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK U01060.043.0375
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 5 PK N04360.101.0225
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK U08210.025.0325
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK N01200.037.0500
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 3 PK 933906
- Zoro Select Hex Head Cap Screws