Skip to Main Content
customer-service Help
Fabory

M24-3.00 Class 10.9 Hex Head Cap Screw, Steel, PK 5

Fabory M24-3.00 Class 10.9 Hex Head Cap Screw,  Steel,  PK 5 M04104.240.0140
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$44.29 ($8.86/unit)
  • Dia./Thread Size: M24-3.00
  • Fastener Length: 140 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $44.29

Fabory #M04104.240.0140 Specifications

  • Dia./Thread Size: M24-3.00
  • Fastener Length: 140 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M24-3.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 60 mm
  • Tensile Strength: 150,800 psi
  • Screw Grade/Class: Class 10.9
  • Fastener Industry Standards: DIN 931
  • Proof Load: 940 N/sq mm
  • Thread Type: Metric Coarse
  • Item: Hex Head Cap Screw
  • Head Height: 15 mm
  • Cap Screw Type: Hex Head Cap Screw
  • Rockwell Hardness: C32 to C39
  • Head Width: 36 mm
  • Thread Direction: Right Hand
  • Material Grade: Class 10.9
  • Thread Style: Partially Threaded
  • Screw Industry Standards: DIN 931
  • Material: Steel
  • Finish: Zinc Yellow
  • Package Quantity: 5
  • Threadlocker Maximum Temperature: 3 mm
  • Standards: DIN 931
  • Threadlocker Minimum Temperature: M24-3.00
  • Dimensional Standards: DIN 931
  • Pack Size: Small Pack
  • Screw Size: M24
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Minimum Thread Length: 60 mm
  • Thread Pitch: 3 mm
  • Overall Length: 140 mm
  • Material Grade/Class: Class 10.9
  • Head Style: Hex
  • Dimensional Standards: DIN 931
  • Drive: Hex
  • Globally Sourced: Globally Sourced
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M24-3.00, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 60 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 5

Reviews of Fabory #M04104.240.0140