Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M24-3.00 Class 4 Zinc Plated Finish Steel Thin Hex Nuts, 25 pk.

  • Zoro #: G0409827
  • Mfr #: M11360.240.0001
$18.93 ($0.76/unit)
  • Basic Material: Steel
  • Dia./Thread Size: M24-3.00
  • Fastener Finish: Zinc Plated
See full product details
Orders over $75 ship free.

Fabory #M11360.240.0001 Specifications

  • Zoro #: G0409827
  • Mfr #: M11360.240.0001
Basic Material: Steel Dia./Thread Size: M24-3.00
Fastener Finish: Zinc Plated Fastener Thread Direction: Right Hand
Fastener Thread Type: Metric Material Grade: Class 4
Nut Height: 12.0 mm Nut Standards: DIN 439B
Nut Style: Thin Nut System of Measurement: Metric
Width Across Flats: 36.0 mm Item: Hex Nut
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Thin Nut, System of Measurement Metric, Steel, Material Grade Class 4, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M24-3.00, Fastener Thread Type Metric, Width Across Flats 36.0 mm, Nut Height 12.0 mm, Nut Standards DIN 439B, Package Quantity 25

Reviews of Fabory #M11360.240.0001