Zoro Select
Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK
Mfr # M01210.240.0050
Zoro # G5329387
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M24-3.00
- Head Width 36 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 5 PK M01210.240.0120
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 320 mm L M01200.240.0320
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK M01210.240.0070
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 25 PK M51010.120.0030
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK U04100.031.0125
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 25 PK U04104.037.0275
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 10 in L U01200.112.1000
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L, 10 PK U04360.043.0300
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5-1/2 in L, 175 PK 3888CH8O
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 5 PK M51000.200.0100
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L ZS61651C24
- Zoro Select Hex Head Cap Screws