Zoro Select
Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 260 mm L, 5 PK
Mfr # M01200.240.0260
Zoro # G2660336
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M24-3.00
- Head Width 36 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 50 PK U04104.025.0200
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 25 PK M55000.100.0080
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 50 PK U04114.025.0350
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK M04110.300.0100
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK U04110.037.0125
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L, 100 PK M01210.050.0008
- ZORO SELECT Grade 2, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 10 PK 100192CH2
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK U01210.087.0400
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 45 PK B04100.075.0275
- SUBURBAN BOLT AND SUPPLY Grade A307, 3/4"-10 Hex Head Cap Screw, Galvanized Steel, 2-1/4 in L A0010480216HB
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK N01000.056.0175
- Zoro Select Hex Head Cap Screws