Skip to Main Content
customer-service Help
Fabory

M24-3.00 Class 8.8 Hex Head Cap Screw, Steel, PK 5

Fabory M24-3.00 Class 8.8 Hex Head Cap Screw,  Steel,  PK 5 M01210.240.0100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.69 ($2.94/unit)
  • Dia./Thread Size: M24-3.00
  • Fastener Length: 100 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $14.69

Fabory #M01210.240.0100 Specifications

  • Dia./Thread Size: M24-3.00
  • Fastener Length: 100 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M24-3.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 100 mm
  • Thread Type: Metric Coarse
  • Rockwell Hardness: C22 to C34
  • Screw Industry Standards: DIN 933
  • Head Width: 36 mm
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Style: Fully Threaded
  • Fastener Industry Standards: DIN 933
  • Tensile Strength: 800 N/sq mm
  • Head Height: 15 mm
  • Proof Load: 580 N/sq mm
  • Item: Hex Head Cap Screw
  • Screw Grade/Class: Class 8.8
  • Material Grade: Class 8.8
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Thread Direction: Right Hand
  • Package Quantity: 5
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M24-3.00, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 5

Reviews of Fabory #M01210.240.0100