Zoro Select
M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 320 mm Length
Mfr # M07000.240.0320
Zoro # G0306881
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 19 mm
- Material Steel
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK U07000.013.0200
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 7 in Length U07000.075.0700
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK U07230.019.0150
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 100 PK U07000.019.0375
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK U07567.019.0075
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK U55050.050.0100
- ZORO SELECT Button Head Socket Screw ZSB550#12C16
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 100 PK U51050.019.0350
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK M51030.120.0035
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm Length, 25 PK 116049-25
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK M07141.030.0010
- Zoro Select Socket Head Cap Screws