Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M2.5-0.45 Class 5 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

  • Zoro #: G0102658
  • Mfr #: M12300.025.0001
$4.33 ($0.04/unit)
  • Width Across Flats: 5.0 mm
  • Fastener Thread Direction: Right Hand
  • System of Measurement: Metric
See full product details
Orders over $75 ship free.

Fabory #M12300.025.0001 Specifications

  • Zoro #: G0102658
  • Mfr #: M12300.025.0001
Width Across Flats: 5.0 mm Fastener Thread Direction: Right Hand
System of Measurement: Metric Nut Style: Nylon Insert Lock Nut
Material Grade: Class 5 Nut Standards: D985
Fastener Thread Type: Metric Dia./Thread Size: M2.5-0.45
Fastener Finish: Zinc Nut Height: 3.5 mm
Basic Material: Steel Item: Lock Nut
Locknut Series: Metric Regular Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M2.5-0.45, Material Grade Class 5, Width Across Flats 5.0 mm, Nut Height 3.5 mm, Nut Standards D985, Locknut Series Metric Regular, Package Quantity 100

Reviews of Fabory #M12300.025.0001