Skip to Main Content
customer-service Help
Fabory

M2.5-0.45 Cylindrical Socket Head Cap Screw, 5 mm L, 50 PK

Fabory M2.5-0.45 Cylindrical Socket Head Cap Screw,  5 mm L,  50 PK M51050.025.0005
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.39 ($0.09/unit)
  • Dia./Thread Size: M2.5-0.45
  • Drive Type: Hex Socket
  • Length: 5 mm
See full product details
Orders over $75 ship free.
Total: $4.39

Fabory #M51050.025.0005 Specifications

  • Dia./Thread Size: M2.5-0.45
  • Drive Type: Hex Socket
  • Length: 5 mm
  • System of Measurement: Metric
  • Basic Material: Stainless Steel
  • Material Grade: A2
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Plain
  • Fastener Industry Standards: DIN 912
  • Rockwell Hardness: C37 to C45
  • Drive Size: 2 mm
  • Item: Socket Head Cap Screw
  • Vented Hole Size: Not Vented
  • Thread Direction: Right Hand
  • Thread Length: 5mm
  • Screw Industry Standards: DIN 912
  • Thread Dia.: M2.5
  • Fastener Thread Type: Metric Coarse
  • Head Dia.: 4.5 mm
  • Head Height: 2.5 mm
  • Min. Tensile Strength: 170,000 to 180,000 psi
  • Min. Thread Length: 5 mm
  • Package Quantity: 50
  • Length (Straight Wireway): 5 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M2.5-0.45, Length 5 mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 5 mm, Thread Length 5mm, Head Height 2.5 mm, Thread Dia. M2.5, Package Quantity 50

Reviews of Fabory #M51050.025.0005