Zoro Select
Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK
Mfr # M04100.270.0110
Zoro # G2654307
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M27-3.00
- Head Width 41 mm
- Drive External Hex
- Material Grade/Class Class 10.9
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Steel, 3-1/4 in L, 50 PK U08200.025.0325
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 5 PK N04104.087.0500
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 5 PK U04360.062.0200
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK N04160.050.0325
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain Stainless Steel, 200 mm L M55000.270.0200
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 40 mm L, 100 PK M04114.100.0040
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK M01010.220.0080
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK U08210.075.0175
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 750 PK 1536BHT5
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 75 PK 56112CH5O
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK HF08120800-005P2
- Zoro Select Hex Head Cap Screws