Skip to Main Content
customer-service Help
Fabory

M27-3.00 Class 10.9 Hex Head Cap Screw, Steel, PK 5

Fabory M27-3.00 Class 10.9 Hex Head Cap Screw,  Steel,  PK 5 M04100.270.0180
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$53.94 ($10.79/unit)
  • Dia./Thread Size: M27-3.00
  • Fastener Length: 180 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $53.94

Fabory #M04100.270.0180 Specifications

  • Dia./Thread Size: M27-3.00
  • Fastener Length: 180 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M27-3.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 66 mm
  • Proof Load: 830 N/sq mm
  • Head Height: 17 mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Material Grade: Class 10.9
  • Thread Type: Metric Coarse
  • Tensile Strength: 150,800 psi
  • Fastener Industry Standards: DIN 931
  • Item: Hex Head Cap Screw
  • Head Width: 41 mm
  • Screw Grade/Class: Class 10.9
  • Rockwell Hardness: C32 to C39
  • Thread Style: Partially Threaded
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Industry Standards: DIN 931
  • Thread Direction: Right Hand
  • Package Quantity: 5
  • Material: Steel
  • Finish: Black Oxide
  • Globally Sourced: Globally Sourced
  • Thread Pitch: 3 mm
  • Standards: DIN 931
  • Dimensional Standards: DIN 931
  • Maximum Temperature: 302 Degrees F
  • Overall Length: 180 mm
  • Drive: Hex
  • Material Grade/Class: Class 10.9
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Head Style: Hex
  • Minimum Temperature: -58 Degrees F
  • Threadlocker Minimum Temperature: M27-3.00
  • Dimensional Standards: DIN 931
  • Minimum Thread Length: 66 mm
  • Threadlocker Maximum Temperature: 3 mm
  • Pack Size: Small Pack
  • Screw Size: M27
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M27-3.00, Fastener Length 180 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 66 mm, Head Height 17 mm, Head Width 41 mm, Package Quantity 5

Reviews of Fabory #M04100.270.0180