Skip to Main Content
customer-service Help

M27-3.00 Class 8.8 Hex Head Cap Screw, Steel, PK 5

Fabory M27-3.00 Class 8.8 Hex Head Cap Screw,  Steel,  PK 5 M01000.270.0140
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.75 ($10.95/unit)
  • Dia./Thread Size: M27-3.00
  • Fastener Length: 140 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $54.75

Fabory #M01000.270.0140 Specifications

  • Dia./Thread Size: M27-3.00
  • Fastener Length: 140 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M27-3.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 66 mm
  • Cap Screw Type: Hex Head Cap Screw
  • Tensile Strength: 800 N/sq mm
  • Proof Load: 580 N/sq mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Thread Direction: Right Hand
  • Item: Hex Head Cap Screw
  • Head Width: 41 mm
  • Fastener Industry Standards: DIN 931
  • Rockwell Hardness: C22 to C34
  • Thread Style: Partially Threaded
  • Head Height: 17 mm
  • Thread Type: Metric Coarse
  • Material Grade: Class 8.8
  • Screw Grade/Class: Class 8.8
  • Screw Industry Standards: DIN 931
  • Package Quantity: 5
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M27-3.00, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 66 mm, Head Height 17 mm, Head Width 41 mm, Package Quantity 5

Reviews of Fabory #M01000.270.0140