Zoro Select
Class 8.8, M27-3.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 5 PK
Mfr # M01200.270.0130
Zoro # G2660211
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M27-3.00
- Head Width 41 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK U04100.037.1000
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK U01060.050.0400
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK U01200.025.0800
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK U01200.062.0550
- ZORO SELECT Grade 8, 1-1/2"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L U04360.150.0500
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK N04100.062.0700
- ZORO SELECT 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 800 PK BH038F125N
- ZORO SELECT Class 8.8, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK M01061.200.0150
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 50 PK 5048CH316
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L, 5 PK FB3HEXB3410212P5
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK 53474
- Zoro Select Hex Head Cap Screws