Zoro Select
Class 8.8, M27-3.00 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK
Mfr # M01210.270.0160
Zoro # G2659268
$51.99
16% off
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M27-3.00
- Head Width 41 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 12 mm L, 50 PK M55010.050.0012
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK N01200.075.0450
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK U01000.037.0100
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK U04000.075.0150
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK U01210.037.0200
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK U04100.050.0375
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 2000 PK 1408BHT5
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 250 PK MS90725-74
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK L01010.160.0040
- MIDWEST FASTENER Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK 00522
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK N01000.043.0200
- Zoro Select Hex Head Cap Screws