Skip to Main Content
customer-service Help
Fabory

M3-0.50 Button Socket Head Cap Screw, 5 mm L, 100 PK

Fabory M3-0.50 Button Socket Head Cap Screw,  5 mm L,  100 PK M07151.030.0005
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.99 ($0.05/unit)
  • Dia./Thread Size: M3-0.50
  • Drive Type: Hex Socket
  • Length: 5 mm
See full product details
Orders over $75 ship free.
Total: $4.99

Fabory #M07151.030.0005 Specifications

  • Dia./Thread Size: M3-0.50
  • Drive Type: Hex Socket
  • Length: 5 mm
  • System of Measurement: Metric
  • Basic Material: Steel
  • Material Grade: Class 10.9
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Button
  • Fastener Finish: Zinc
  • Fastener Thread Type: Metric Coarse
  • Thread Direction: Right Hand
  • Screw Industry Standards: ISO 7380-1
  • Thread Length: 5mm
  • Temp. Range: -58 Degrees to 302 Degrees
  • Rockwell Hardness: C32 to C39
  • Head Height: 1.65 mm
  • Min. Tensile Strength: 1,000 N/sq mm
  • Fastener Industry Standards: ISO 7380-1
  • Thread Dia.: M3
  • Drive Size: 2 1/2 mm
  • Item: Socket Head Cap Screw
  • Head Dia.: 5.7 mm
  • Min. Thread Length: 5 mm
  • Package Quantity: 100
  • Length (Straight Wireway): 5 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M3-0.50, Length 5 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 5 mm, Thread Length 5mm, Head Height 1.65 mm, Thread Dia. M3, Package Quantity 100

Reviews of Fabory #M07151.030.0005