Skip to Main Content
customer-service Help
Fabory

M3-0.50 Class 8.8 Hex Head Cap Screw, Steel, PK 13300

Fabory M3-0.50 Class 8.8 Hex Head Cap Screw,  Steel,  PK 13300 L01210.030.0010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$275.14 ($0.02/unit)
  • Dia./Thread Size: M3-0.50
  • Fastener Length: 10 mm
  • Basic Material: Steel
See full product details
This item ships free.
Total: $275.14

Fabory #L01210.030.0010 Specifications

  • Dia./Thread Size: M3-0.50
  • Fastener Length: 10 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M3-0.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 10 mm
  • Item: Hex Head Cap Screw
  • Material Grade: Class 8.8
  • Rockwell Hardness: C22 to C34
  • Screw Grade/Class: Class 8.8
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Tensile Strength: 800 N/sq mm
  • Head Height: 2 mm
  • Screw Industry Standards: DIN 933
  • Head Width: 5 mm
  • Thread Direction: Right Hand
  • Thread Style: Fully Threaded
  • Proof Load: 580 N/sq mm
  • Thread Type: Metric Coarse
  • Cap Screw Type: Hex Head Cap Screw
  • Fastener Industry Standards: DIN 933
  • Package Quantity: 13300
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M3-0.50, Fastener Length 10 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 10 mm, Head Height 2 mm, Head Width 5 mm, Package Quantity 13300

Reviews of Fabory #L01210.030.0010