Zoro Select
M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK
Mfr # M07160.030.0010
Zoro # G2651008
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 10 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 100 PK M5012CSP
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 10 PK U07415.050.0250
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK M07470.060.0012
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 8 mm Length, 100 PK M07080.040.0008
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK U07040.050.0250
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK M55050.100.0035
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length, 100 PK U07001.025.0087
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 1000 PK 0604CSFLBLK
- ZORO SELECT Button Head Socket Screw ZSB55006F03
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5-1/2 in Length A0440160532U
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK U55050.050.0100
- Zoro Select Socket Head Cap Screws