Skip to Main Content
customer-service Help
Fabory

M3-0.50 Flat Socket Head Cap Screw, 12 mm L, 100 PK

Fabory M3-0.50 Flat Socket Head Cap Screw,  12 mm L,  100 PK M07470.030.0012
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.97 ($0.03/unit)
  • Promotion Restriction: Not eligible for promotion
  • Dia./Thread Size: M3-0.50
  • Drive Type: Hex Socket
See full product details
Orders over $75 ship free.
Total: $2.97

Fabory #M07470.030.0012 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Dia./Thread Size: M3-0.50
  • Drive Type: Hex Socket
  • Length: 12 mm
  • System of Measurement: Metric
  • Basic Material: Steel
  • Material Grade: Class 8.8
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
  • Fastener Finish: Zinc Plated
  • Temp. Range: -58 Degrees to 302 Degrees
  • Thread Length: 12mm
  • Item: Socket Head Cap Screw
  • Drive Size: 2 mm
  • Rockwell Hardness: C22 to C34
  • Thread Dia.: M3
  • Head Angle (Deg.): 90
  • Head Height: 1.86 mm
  • Thread Direction: Right Hand
  • Fastener Industry Standards: ISO 10642
  • Head Dia.: 6.72 mm
  • Min. Tensile Strength: 800 N/sq mm
  • Fastener Thread Type: Metric Coarse
  • Screw Industry Standards: ISO 10642
  • Min. Thread Length: 12 mm
  • Package Quantity: 100
  • Length (Straight Wireway): 12 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M3-0.50, Length 12 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 12 mm, Thread Length 12mm, Head Height 1.86 mm, Thread Dia. M3, Head Angle (Deg.) 90, Package Quantity 100

Reviews of Fabory #M07470.030.0012