Skip to Main Content
customer-service Help
Fabory

M30-3.50 Class 8.8 Hex Head Cap Screw, Steel, PK 5

Fabory M30-3.50 Class 8.8 Hex Head Cap Screw,  Steel,  PK 5 M01200.300.0120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$60.79 ($12.16/unit)
  • Dia./Thread Size: M30-3.50
  • Fastener Length: 120 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $60.79

Fabory #M01200.300.0120 Specifications

  • Dia./Thread Size: M30-3.50
  • Fastener Length: 120 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M30-3.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 66 mm
  • Head Width: 46 mm
  • Thread Direction: Right Hand
  • Item: Hex Head Cap Screw
  • Cap Screw Type: Hex Head Cap Screw
  • Material Grade: Class 8.8
  • Thread Type: Metric Coarse
  • Screw Industry Standards: DIN 931
  • Screw Grade/Class: Class 8.8
  • Thread Style: Partially Threaded
  • Fastener Industry Standards: DIN 931
  • Proof Load: 580 N/sq mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Head Height: 18.7 mm
  • Rockwell Hardness: C22 to C34
  • Tensile Strength: 800 N/sq mm
  • Package Quantity: 5
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M30-3.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 66 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 5

Reviews of Fabory #M01200.300.0120