Zoro Select
Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK
Mfr # M38093.060.0001
Zoro # G6203653
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 12 mm
- Minimum Thickness 1.6 mm
- Maximum Thickness 1.6 mm
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK M38093.080.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 15 PK 5MXD3
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK U38100.112.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK WASB12N8
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Stainless Steel Plain Finish, 10 PK M51530.160.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 775 PK B55410.062.0002
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Hot Dipped Galvanized Finish, 100 PK M04237.300.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 900 PK L38211.100.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 8" , Steel Plain Finish, 10000 PK 08WFBN300
- ZORO SELECT Flat Washer, Fits Bolt Size .219" , Steel Cadmium Finish, 10000 PK MS27183-8
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK 74362
- Zoro Select General Washers