customer-service Help
Fabory

M5-0.80 Button Socket Head Cap Screw, 35 mm L, 100 PK

Fabory M5-0.80 Button Socket Head Cap Screw,  35 mm L,  100 PK M07150.050.0035
Tap to zoom
Hover or click to zoom
$9.29
pkg. of 100 ($0.09/ea)
  • Dia./Thread Size: M5-0.80
  • Drive Type: Hex Socket
  • System of Measurement: Metric
See full product details
Orders over $75 ship free.

Total: $9.29

Fabory #M07150.050.0035 Specifications

  • Dia./Thread Size: M5-0.80
  • Drive Type: Hex Socket
  • Length: 35 mm
  • System of Measurement: Metric
  • Basic Material: Steel
  • Material Grade: Class 10.9
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Button
  • Fastener Finish: Black Oxide
  • Drive Size: 4 mm
  • Screw Industry Standards: ISO 7380-1
  • Min. Tensile Strength: 1,000 N/sq mm
  • Item: Socket Head Cap Screw
  • Thread Dia.: M5
  • Fastener Industry Standards: ISO 7380-1
  • Fastener Thread Type: Metric Coarse
  • Thread Length: 30mm
  • Temp. Range: -58 Degrees to 302 Degrees
  • Head Dia.: 9.5 mm
  • Rockwell Hardness: C32 to C39
  • Thread Direction: Right Hand
  • Head Height: 2.75 mm
  • Min. Thread Length: 30 mm
  • Package Quantity: 100
  • Length (Straight Wireway): 35 mm
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 35 mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 30 mm, Thread Length 30mm, Head Height 2.75 mm, Thread Dia. M5, Package Quantity 100

Reviews of Fabory #M07150.050.0035