Zoro Select
Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 12 mm L, 100 PK
Mfr # M01230.050.0012
Zoro # G2657956
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Head Width 8 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 16 mm L, 100 PK M01230.050.0016
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 25 mm L, 100 PK M01230.050.0025
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 20 mm L, 100 PK M01230.050.0020
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK M04110.060.0040
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 80 mm L, 25 PK M04104.120.0080
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 50 PK U04100.037.0087
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK N01000.037.0900
- ZORO SELECT 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L, 20 PK 7536CH188
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 160 mm L M51000.200.0160
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3 in L, 5 PK FB3HEXB12133P5
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 25 PK 199451-25
- Zoro Select Hex Head Cap Screws