Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M5-0.80 Cylindrical Socket Head Cap Screw, 70 mm L, 100 PK

  • Zoro #: G0410317
  • Mfr #: M07160.050.0070
$18.85 ($0.19/unit)
  • Dia./Thread Size: M5-0.80
  • Drive Type: Hex Socket
  • Length: 70 mm
See full product details
Orders over $75 ship free.

Fabory #M07160.050.0070 Specifications

  • Zoro #: G0410317
  • Mfr #: M07160.050.0070
Dia./Thread Size: M5-0.80 Drive Type: Hex Socket
Length: 70 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Partially Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Cylindrical Fastener Finish: Zinc
Fastener Thread Type: Metric Coarse Fastener Industry Standards: DIN 912
Rockwell Hardness: C22 to C34 Temp. Range: -58 Degrees to 302 Degrees
Thread Direction: Right Hand Thread Dia.: M5
Drive Size: 4 mm Screw Industry Standards: DIN 912
Thread Length: 25mm Min. Tensile Strength: 800 N/sq mm
Head Height: 5 mm Head Dia.: 8.5 mm
Item: Socket Head Cap Screw Min. Thread Length: 25 mm
Package Quantity: 100 Length (Straight Wireway): 70 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 8.8, M5-0.80, Length 70 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 25 mm, Thread Length 25mm, Head Height 5 mm, Thread Dia. M5, Package Quantity 100

Reviews of Fabory #M07160.050.0070