Fabory
M5-0.80 Low Socket Head Cap Screw, 25 mm L, 100 PK
- Zoro #: G2652417
- Mfr #: M07090.050.0025
Tap to zoom
Hover or click to zoom
$19.39
pkg. of 100 ($0.19/ea)
- Dia./Thread Size: M5-0.80
- Drive Type: Hex Socket
- System of Measurement: Metric
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.39
Fabory #M07090.050.0025 Specifications
- Zoro #: G2652417
- Mfr #: M07090.050.0025
- Dia./Thread Size: M5-0.80
- Drive Type: Hex Socket
- Length: 25 mm
- System of Measurement: Metric
- Basic Material: Steel
- Material Grade: Class 8.8
- Thread Style: Fully Threaded
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Low
- Fastener Finish: Zinc
- Fastener Thread Type: Metric Coarse
- Drive Size: 4 mm
- Screw Industry Standards: DIN 7984
- Head Dia.: 8.5 mm
- Item: Socket Head Cap Screw
- Thread Direction: Right Hand
- Min. Tensile Strength: 800 N/sq mm
- Rockwell Hardness: C22 to C34
- Fastener Industry Standards: DIN 7984
- Thread Dia.: M5
- Thread Length: 25mm
- Head Height: 3.5 mm
- Temp. Range: -58 Degrees to 302 Degrees
- Min. Thread Length: 25 mm
- Package Quantity: 100
- Length (Straight Wireway): 25 mm
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M5-0.80, Length 25 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 25 mm, Thread Length 25mm, Head Height 3.5 mm, Thread Dia. M5, Package Quantity 100