Fabory
M6-1.00 A2 Hex Head Cap Screw, Stainless Steel, PK 750
- Zoro #: G5652249
- Mfr #: L51010.060.0060
Tap to zoom
Hover or click to zoom
$153.70
pkg. of 750 ($0.20/ea)
- Dia./Thread Size: M6-1.00
- Basic Material: Stainless Steel
- Fastener Finish: Plain
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $153.70
Fabory #L51010.060.0060 Specifications
- Zoro #: G5652249
- Mfr #: L51010.060.0060
- Dia./Thread Size: M6-1.00
- Fastener Length: 60 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Fastener Thread Style: Fully Threaded
- Head Type: Hex
- System of Measurement: Metric
- Thread Size: M6-1.00
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: Metric Coarse
- Min. Thread Length: 60 mm
- Fastener Industry Standards: DIN 933
- Tensile Strength: 101,500 psi
- Cap Screw Type: Hex Head Cap Screw
- Thread Direction: Right Hand
- Temp. Range: -58 Degrees to 302 Degrees F
- Head Height: 4 mm
- Head Width: 10 mm
- Item: Hex Head Cap Screw
- Material Grade: A2
- Screw Grade/Class: A2
- Thread Type: Metric Coarse
- Screw Industry Standards: DIN 933
- Thread Style: Fully Threaded
- Material: 18-8 Stainless Steel
- Finish: Plain
- Globally Sourced: Globally Sourced
- Overall Length: 60 mm
- Dimensional Standards: DIN 933
- Threadlocker Maximum Temperature: 1 mm
- Head Style: Hex
- Hex Head Cap Screw Type: Hex Head Cap Screw
- Head and Washer Height: 4 mm
- Standards: DIN 933
- Pack Size: Bulk Pack
- Minimum Temperature: -58 Degrees F
- Dimensional Standards: DIN 933
- Screw Size: M6
- Thread Pitch: 1 mm
- Maximum Temperature: 302 Degrees F
- Threadlocker Minimum Temperature: M6-1.00
- Drive: Hex
- Material Grade/Class: A2
- Minimum Thread Length: 60 mm
- Manufacturer Location: Globally Sourced
- Fastener Length: 60 mm
- Country of Origin (subject to change): Multiple
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 750
Reviews of Fabory #L51010.060.0060
Explore more
- Fabory 9/16"-18 Grade 5 Hex Head Cap Screw, Steel, PK 10 N01060.056.0250
- Fabory 3/8"-24 Grade 8 Hex Head Cap Screw, Steel, PK 50 N04160.037.0062
- Fabory 3/8"-24 Grade 5 Hex Head Cap Screw, Steel, PK 5 U01062.037.1000
- Fabory 7/16"-14 Grade 2 Hex Head Cap Screw, Steel, PK 25 U08210.043.0175
- Fabory M24-3.00 Class 8.8 Hex Head Cap Screw, Steel, PK 10 L01200.240.0260
- Fabory 9/16"-18 Grade 8 Hex Head Cap Screw, Steel, PK 175 B04360.056.0100
- Fabory 3/8"-16 Grade 8 Hex Head Cap Screw, Steel, PK 5 U04100.037.0900
- Fabory M10-1.50 A2 Hex Head Cap Screw, Stainless Steel, PK 25 M51000.100.0075
- Zoro Select 5/8-11X4 Hex Head Cap Screw, Stainless Steel, PK 25 6264CH316
- Zoro Select 5/16"-18 Not Graded Hex Head Cap Screw, Peek, PK 10 PK51618-114HH-01
- Zoro Select 3/8-24X3/4 Grade 8 Hex Head Cap Screw, Steel, PK 1100 3812CH8O
- Fabory Hex Head Cap Screws