Zoro Select
M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK
Mfr # M07151.060.0016
Zoro # G2651139
$11.48
28% off
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Button
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK M07151.060.0010
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK M07151.060.0035
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK M07151.060.0020
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 5 PK SC22160600-14-005P2
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 50 PK SCIA0370225USA-050BX
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07150.100.0025
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 100 PK M07000.040.0075
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain PEEK, 6 mm Length, 10 PK PKM305-6SHC-01
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length, 100 PK NAS1352N064
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK M55050.050.0055
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M5-0.8 X 90MM Black Ox Coat Steel 5PK 9181029
- Zoro Select Socket Head Cap Screws