Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M6-1.00 Button Socket Head Cap Screw, 60 mm L, 100 PK

  • Zoro #: G0410405
  • Mfr #: M07151.060.0060
$17.00 ($0.17/unit)
  • Dia./Thread Size: M6-1.00
  • Drive Type: Hex Socket
  • Length: 60 mm
See full product details
Orders over $75 ship free.

Fabory #M07151.060.0060 Specifications

  • Zoro #: G0410405
  • Mfr #: M07151.060.0060
Dia./Thread Size: M6-1.00 Drive Type: Hex Socket
Length: 60 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 10.9
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Button Fastener Finish: Zinc
Fastener Thread Type: Metric Coarse Thread Direction: Right Hand
Item: Socket Head Cap Screw Screw Industry Standards: ISO 7380-1
Temp. Range: -58 Degrees to 302 Degrees Thread Length: 30mm
Rockwell Hardness: C32 to C39 Min. Tensile Strength: 1,000 N/sq mm
Thread Dia.: M6 Fastener Industry Standards: ISO 7380-1
Drive Size: 5 mm Head Dia.: 10.5 mm
Head Height: 3.3 mm Min. Thread Length: 30 mm
Package Quantity: 100 Length (Straight Wireway): 60 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M6-1.00, Length 60 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 30 mm, Thread Length 30mm, Head Height 3.3 mm, Thread Dia. M6, Package Quantity 100

Reviews of Fabory #M07151.060.0060