Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M6-1.00 Class 12.9 Hex Head Cap Screw, Steel, PK 100

  • Zoro #: G0074070
  • Mfr #: M04110.060.0045
$19.96 ($0.20/unit)
  • Fastener Thread Type: Metric Coarse
  • Cap Screw Type: Hex Head Cap Screw
  • Fastener Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #M04110.060.0045 Specifications

  • Zoro #: G0074070
  • Mfr #: M04110.060.0045
Fastener Thread Type: Metric Coarse Cap Screw Type: Hex Head Cap Screw
Fastener Finish: Plain Fastener Length: 45 mm
Head Width: 10 mm Dia./Thread Size: M6-1.00
Fastener Industry Standards: DIN 933 Proof Load: 830 N/sq mm
Basic Material: Steel Material Grade: Class 12.9
Head Type: Hex Thread Type: Metric Coarse
Item: Hex Head Cap Screw Screw Grade/Class: Class 10.9
Min. Thread Length: 45 mm Temp. Range: -58 Degrees to 302 Degrees F
System of Measurement: Metric Tensile Strength: 1,000 N/sq mm
Fastener Thread Style: Fully Threaded Fastener Thread Direction: Right Hand
Thread Style: Fully Threaded Thread Direction: Right Hand
Rockwell Hardness: C32 to C39 Thread Size: M6-1.00
Screw Industry Standards: DIN 933 Head Height: 4 mm
Package Quantity: 100 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 45 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 100

Reviews of Fabory #M04110.060.0045