Skip to Main Content
customer-service Help

M6-1.00 Class 8.8 Hex Head Cap Screw, Steel, PK 100

Fabory M6-1.00 Class 8.8 Hex Head Cap Screw,  Steel,  PK 100 M01230.060.0045
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.41 ($0.13/unit)
  • Dia./Thread Size: M6-1.00
  • Fastener Length: 45 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $13.41

Fabory #M01230.060.0045 Specifications

  • Dia./Thread Size: M6-1.00
  • Fastener Length: 45 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M6-1.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 45 mm
  • Head Height: 4 mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Cap Screw Type: Hex Head Cap Screw
  • Fastener Industry Standards: DIN 933
  • Screw Industry Standards: DIN 933
  • Item: Hex Head Cap Screw
  • Material Grade: Class 8.8
  • Tensile Strength: 800 N/sq mm
  • Proof Load: 580 N/sq mm
  • Screw Grade/Class: Class 8.8
  • Thread Direction: Right Hand
  • Thread Style: Fully Threaded
  • Head Width: 10 mm
  • Thread Type: Metric Coarse
  • Rockwell Hardness: HRC22 to HRC32
  • Package Quantity: 100
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M6-1.00, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, ISO 4017, Head Type Hex, Min. Thread Length 45 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 100

Reviews of Fabory #M01230.060.0045