Skip to Main Content
customer-service Help
Fabory

M6-1.00 Cylindrical Socket Head Cap Screw, 8 mm L, 50 PK

Fabory M6-1.00 Cylindrical Socket Head Cap Screw,  8 mm L,  50 PK M55050.060.0008
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.81 ($0.16/unit)
  • Dia./Thread Size: M6-1.00
  • Drive Type: Hex Socket
  • Length: 8 mm
See full product details
Orders over $75 ship free.
Total: $7.81

Fabory #M55050.060.0008 Specifications

  • Dia./Thread Size: M6-1.00
  • Drive Type: Hex Socket
  • Length: 8 mm
  • System of Measurement: Metric
  • Basic Material: Stainless Steel
  • Material Grade: A4
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Plain
  • Drive Size: 5 mm
  • Thread Direction: Right Hand
  • Screw Industry Standards: DIN 912
  • Head Height: 6 mm
  • Min. Tensile Strength: 700 N/sq mm
  • Thread Length: 8mm
  • Head Dia.: 10 mm
  • Fastener Industry Standards: DIN 912
  • Item: Socket Head Cap Screw
  • Temp. Range: -58 Degrees to 302 Degrees
  • Thread Dia.: M6
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 8 mm
  • Package Quantity: 50
  • Length (Straight Wireway): 8 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M6-1.00, Length 8 mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 8 mm, Thread Length 8mm, Head Height 6 mm, Thread Dia. M6, Package Quantity 50

Reviews of Fabory #M55050.060.0008