Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M6-1.00 Flat Socket Head Cap Screw, 60 mm L, 100 PK

  • Zoro #: G0415110
  • Mfr #: M07400.060.0060
$19.09 ($0.19/unit)
  • Dia./Thread Size: M6-1.00
  • Drive Type: Hex Socket
  • Length: 60 mm
See full product details
Orders over $75 ship free.

Fabory #M07400.060.0060 Specifications

  • Zoro #: G0415110
  • Mfr #: M07400.060.0060
Dia./Thread Size: M6-1.00 Drive Type: Hex Socket
Length: 60 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 10.9
Thread Style: Partially Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Flat Fastener Finish: Black Oxide
Thread Dia.: M6 Item: Socket Head Cap Screw
Thread Direction: Right Hand Min. Tensile Strength: 1,000 N/sq mm
Head Angle (Deg.): 90 Fastener Industry Standards: DIN 7991
Fastener Thread Type: Metric Coarse Rockwell Hardness: C32 to C39
Drive Size: 4 mm Head Height: 3.72 mm
Vented Hole Size: Not Vented Thread Length: 35mm
Head Dia.: 13.44 mm Screw Industry Standards: DIN 7991
Min. Thread Length: 35 mm Package Quantity: 100
Length (Straight Wireway): 60 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M6-1.00, Length 60 mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 35 mm, Thread Length 35mm, Head Height 3.72 mm, Thread Dia. M6, Head Angle (Deg.) 90, Package Quantity 100

Reviews of Fabory #M07400.060.0060