Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M6-1.00 Flat Socket Head Cap Screw, 70 mm L, 100 PK

  • Zoro #: G0409915
  • Mfr #: M07470.060.0070
$16.87 ($0.17/unit)
  • Dia./Thread Size: M6-1.00
  • Drive Type: Hex Socket
  • Length: 70 mm
See full product details
Orders over $75 ship free.

Fabory #M07470.060.0070 Specifications

  • Zoro #: G0409915
  • Mfr #: M07470.060.0070
Dia./Thread Size: M6-1.00 Drive Type: Hex Socket
Length: 70 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Flat Fastener Finish: Zinc Plated
Head Dia.: 13.44 mm Min. Tensile Strength: 800 N/sq mm
Drive Size: 4 mm Rockwell Hardness: C22 to C34
Temp. Range: -58 Degrees to 302 Degrees Thread Direction: Right Hand
Thread Dia.: M6 Head Height: 3.72 mm
Fastener Thread Type: Metric Coarse Head Angle (Deg.): 90
Fastener Industry Standards: ISO 10642 Screw Industry Standards: ISO 10642
Thread Length: 35mm Item: Socket Head Cap Screw
Min. Thread Length: 35 mm Package Quantity: 100
Length (Straight Wireway): 70 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M6-1.00, Length 70 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 35 mm, Thread Length 35mm, Head Height 3.72 mm, Thread Dia. M6, Head Angle (Deg.) 90, Package Quantity 100

Reviews of Fabory #M07470.060.0070