Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M6 x 12 mm OD Zinc Plated Finish 140HV Steel Flat Washers, 9800 pk.

  • Zoro #: G5654349
  • Mfr #: L38130.060.0001
$308.73 ($0.03/unit)
  • Item: Flat Washers
  • System of Measurement: Metric
  • Flat Washer Type: Flat Washer
See full product details
This item ships free.

Fabory #L38130.060.0001 Specifications

  • Zoro #: G5654349
  • Mfr #: L38130.060.0001
  • Item: Flat Washers
  • System of Measurement: Metric
  • Flat Washer Type: Flat Washer
  • Washer Basic Material: Steel
  • Washer Material Grade: 140HV
  • Fastener Finish: Zinc Plated
  • Fits Bolt Sizes: M6
  • Washer Outside Dia.: 12 mm
  • Thickness: 1.6 mm
  • Washer Standards: DIN 125-1A
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Approx. Pkg. Qty.: 9,800
  • Color: Silver
  • Package Weight: 22.04
  • Washer Inside Dia.: 6.4 mm
  • Package Quantity: 9,800
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washers, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M6, Washer Inside Dia. 6.4 mm, Washer Outside Dia. 12 mm, Thickness 1.6 mm, Temp. (F) -58 Degrees to 302 Degrees F, Color Silver, Washer Standards DIN 125-1A, Package Quantity 9800

Reviews of Fabory #L38130.060.0001