Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M64 x 115 mm OD Plain Finish 140HV Steel Flat Washers, 20 pk.

  • Zoro #: G5654446
  • Mfr #: L38100.640.0001
$111.01 ($5.55/unit)
  • System of Measurement: Metric
  • Item: Flat Washers
  • Flat Washer Type: Flat Washer
See full product details
This item ships free.

Fabory #L38100.640.0001 Specifications

  • Zoro #: G5654446
  • Mfr #: L38100.640.0001
  • System of Measurement: Metric
  • Item: Flat Washers
  • Flat Washer Type: Flat Washer
  • Washer Basic Material: Steel
  • Washer Material Grade: 140HV
  • Fastener Finish: Plain
  • Fits Bolt Sizes: M64
  • Washer Outside Dia.: 115 mm
  • Thickness: 9 mm
  • Washer Standards: DIN 125-1A
  • Package Quantity: 20
  • Color: Silver
  • Approx. Pkg. Qty.: 20
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Package Weight: 21.7
  • Washer Inside Dia.: 66.0 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washers, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Plain, Fits Bolt Sizes M64, Washer Inside Dia. 66.0 mm, Washer Outside Dia. 115 mm, Thickness 9 mm, Temp. (F) -58 Degrees to 302 Degrees F, Color Silver, Washer Standards DIN 125-1A, Package Quantity 20

Reviews of Fabory #L38100.640.0001