Zoro Select
Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 50 PK
Mfr # M55000.080.0055
Zoro # G5826037
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 55 mm
- Head Width 13 mm
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK U01000.031.0300
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK U04100.043.0250
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK U08210.050.0125
- ZORO SELECT Class 8.8, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK M01061.200.0070
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 10 PK N04104.056.0200
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK M01060.100.0120
- ZORO SELECT 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 7 in L, 20 PK 75112CH188
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/8 in L, 100 PK BH063C113N
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK 6232BHT
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 50 PK 05393
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK U01200.062.0300
- Zoro Select Hex Head Cap Screws