Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M8-1.25 A4 Hex Head Cap Screw, Stainless Steel, PK 50

  • Zoro #: G5535031
  • Mfr #: M55010.080.0065
Tap to zoom
Hover or click to zoom
$37.35 ($0.75/unit)
  • Dia./Thread Size: M8-1.25
  • Fastener Length: 65 mm
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.

Fabory #M55010.080.0065 Specifications

  • Zoro #: G5535031
  • Mfr #: M55010.080.0065
  • Dia./Thread Size: M8-1.25
  • Fastener Length: 65 mm
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M8-1.25
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 65 mm
  • Screw Grade/Class: A4
  • Screw Industry Standards: DIN 933
  • Thread Style: Fully Threaded
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Type: Metric Coarse
  • Thread Direction: Right Hand
  • Item: Hex Head Cap Screw
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Head Height: 5.3 mm
  • Fastener Industry Standards: DIN 933
  • Material Grade: A4
  • Tensile Strength: 700 N/sq mm
  • Head Width: 13 mm
  • Package Quantity: 50
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 65 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 50

Reviews of Fabory #M55010.080.0065