Zoro Select
Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK
Mfr # M01010.080.0040
Zoro # G8556441
$21.86
49% off
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Head Width 13 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK U01062.043.0200
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK N01200.050.0350
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK U08200.025.0050
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 6 in L U01200.112.0600
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK M01010.040.0020
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK U01200.062.0650
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 225 PK A04100.037.0275
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 25 PK 5064BHT188
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK M01010.160.0080
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 100 PK 1406CH188
- MTD Grade 5, 5/16"-18 Hex Head Cap Screw, Steel, 2-1/2 in L 710-0378
- Zoro Select Hex Head Cap Screws