Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M8-1.25 Class 8.8 Hex Head Cap Screw, Steel, PK 100

  • Zoro #: G2658848
  • Mfr #: M01220.080.0080
$35.32 ($0.35/unit)
  • Dia./Thread Size: M8-1.25
  • Fastener Length: 80 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M01220.080.0080 Specifications

  • Zoro #: G2658848
  • Mfr #: M01220.080.0080
  • Dia./Thread Size: M8-1.25
  • Fastener Length: 80 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M8-1.25
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 22 mm
  • Thread Style: Partially Threaded
  • Screw Industry Standards: DIN 931
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Thread Type: Metric Coarse
  • Screw Grade/Class: Class 8.8
  • Head Width: 13 mm
  • Material Grade: Class 8.8
  • Item: Hex Head Cap Screw
  • Thread Direction: Right Hand
  • Cap Screw Type: Hex Head Cap Screw
  • Head Height: 5.3 mm
  • Proof Load: 580 N/sq mm
  • Fastener Industry Standards: DIN 931
  • Tensile Strength: 800 N/sq mm
  • Package Quantity: 100
  • Rockwell Hardness: HRC22 to HRC32
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M8-1.25, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100

Reviews of Fabory #M01220.080.0080