Skip to Main Content
customer-service Help
Fabory

M8-1.25 Class 8.8 Hex Head Cap Screw, Steel, PK 100

Fabory M8-1.25 Class 8.8 Hex Head Cap Screw,  Steel,  PK 100 M01230.080.0012
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.47 ($0.12/unit)
  • Dia./Thread Size: M8-1.25
  • Fastener Length: 12 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $12.47

Fabory #M01230.080.0012 Specifications

  • Dia./Thread Size: M8-1.25
  • Fastener Length: 12 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M8-1.25
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 12 mm
  • Screw Grade/Class: Class 8.8
  • Proof Load: 580 N/sq mm
  • Screw Industry Standards: DIN 933
  • Head Height: 5.3 mm
  • Tensile Strength: 116,000 psi
  • Head Width: 13 mm
  • Item: Hex Head Cap Screw
  • Fastener Industry Standards: DIN 933
  • Thread Type: Metric Coarse
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Thread Direction: Right Hand
  • Material Grade: Class 8.8
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Style: Fully Threaded
  • Finish: Zinc Yellow
  • Package Quantity: 100
  • Material: Steel
  • Rockwell Hardness: HRC22 to HRC32
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Material Grade/Class: Class 8.8
  • Threadlocker Minimum Temperature: M8-1.25
  • Drive: Hex
  • Dimensional Standards: DIN 933
  • Screw Size: M8
  • Thread Pitch: 1.25 mm
  • Pack Size: Small Pack
  • Maximum Temperature: 302 Degrees F
  • Minimum Temperature: -58 Degrees F
  • Dimensional Standards: DIN 933
  • Standards: DIN 933
  • Overall Length: 12 mm
  • Head Style: Hex
  • Minimum Thread Length: 12 mm
  • Globally Sourced: Globally Sourced
  • Threadlocker Maximum Temperature: 1.25 mm
  • Manufacturer Location: Globally Sourced
  • Fastener Length: 12 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M8-1.25, Fastener Length 12 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, ISO 4017, Head Type Hex, Min. Thread Length 12 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100

Reviews of Fabory #M01230.080.0012