Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M8-1.25 Cylindrical Socket Head Cap Screw, 140 mm L, 25 PK

  • Zoro #: G0410265
  • Mfr #: M07160.080.0140
$16.47 ($0.66/unit)
  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex Socket
  • Length: 140 mm
See full product details
Orders over $75 ship free.

Fabory #M07160.080.0140 Specifications

  • Zoro #: G0410265
  • Mfr #: M07160.080.0140
Dia./Thread Size: M8-1.25 Drive Type: Hex Socket
Length: 140 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Partially Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Cylindrical Fastener Finish: Zinc
Temp. Range: -58 Degrees to 302 Degrees Head Dia.: 13 mm
Head Height: 8 mm Min. Tensile Strength: 800 N/sq mm
Screw Industry Standards: DIN 912 Item: Socket Head Cap Screw
Fastener Thread Type: Metric Coarse Thread Dia.: M8
Thread Direction: Right Hand Thread Length: 35mm
Drive Size: 6 mm Fastener Industry Standards: DIN 912
Rockwell Hardness: C22 to C34 Min. Thread Length: 35 mm
Package Quantity: 25 Length (Straight Wireway): 140 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 8.8, M8-1.25, Length 140 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 35 mm, Thread Length 35mm, Head Height 8 mm, Thread Dia. M8, Package Quantity 25

Reviews of Fabory #M07160.080.0140