Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M8-1.25 Cylindrical Socket Head Cap Screw, 18 mm L, 100 PK

  • Zoro #: G0410299
  • Mfr #: M07160.080.0018
$16.11 ($0.16/unit)
  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex Socket
  • Length: 18 mm
See full product details
Orders over $75 ship free.

Fabory #M07160.080.0018 Specifications

  • Zoro #: G0410299
  • Mfr #: M07160.080.0018
Dia./Thread Size: M8-1.25 Drive Type: Hex Socket
Length: 18 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Cylindrical Fastener Finish: Zinc
Temp. Range: -58 Degrees to 302 Degrees Min. Tensile Strength: 800 N/sq mm
Thread Direction: Right Hand Screw Industry Standards: DIN 912
Drive Size: 6 mm Head Height: 8 mm
Thread Dia.: M8 Thread Length: 18mm
Head Dia.: 13 mm Item: Socket Head Cap Screw
Fastener Thread Type: Metric Coarse Rockwell Hardness: C22 to C34
Fastener Industry Standards: DIN 912 Min. Thread Length: 18 mm
Package Quantity: 100 Length (Straight Wireway): 18 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 8.8, M8-1.25, Length 18 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 18 mm, Thread Length 18mm, Head Height 8 mm, Thread Dia. M8, Package Quantity 100

Reviews of Fabory #M07160.080.0018