Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK
Mfr # M07470.080.0012
Zoro # G2650070
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07150.040.0025
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK M07150.080.0010
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK U07040.006.0018
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 10 PK SCX206130-010P2
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK U55050.013.0025
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK M07000.080.0016
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK M16035CSP
- ZORO SELECT Socket Head Screw ZUL602M5X16
- ZORO SELECT Flat 100 Deg Head Socket Screw ZHF602M10X50-BX
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 10 PK U07001.050.0175
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK MPB3584
- Zoro Select Socket Head Cap Screws