Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK
Mfr # M07470.080.0050
Zoro # G0409897
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK U07410.031.0100
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51050.025.0016
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK M07000.080.0022
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK M55060.120.0040
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07040.025.0100
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK M07080.060.0020
- ZORO SELECT Button Head Socket Screw ZSB55051F24
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK SCIA0-60087USA-100BX
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3-13/16 in Length ZPS44014C54
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK U07000.031.0350
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK U07410.050.0175
- Zoro Select Socket Head Cap Screws