#2-56 x 3/8" Binding Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0461045| Mfr #: U51140.008.0037

$3.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Binding
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461045 Mfr #: U51140.008.0037
Material: 18-8 (304) Stainless SteelHead Type: Binding
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.181"Drive Type: Slotted
Length: 3/8"Finish: Plain
Thread Size: 2-56Head Height: 0.050"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Binding, 18-8 Stainless Steel, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 2-56, Head Dia. 0.181", Head Height 0.050", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews