Zoro Select
#4-40 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51140.011.0050
Zoro # G1011857
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Binding
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #8-32 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.016.0018
- ZORO SELECT #10-24 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.019.0037
- ZORO SELECT #8-32 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.016.0025
- ZORO SELECT #8-32 x 1-1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK 010832R150
- ZORO SELECT M2-0.40 x 12 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.020.0012
- ZORO SELECT M6-1.00 x 75 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPD060750-010P1
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 1000 PK 3124MSW
- ZORO SELECT #6-32 x 1/4 in Slotted Pan Machine Screw, Zinc Black Steel, 10000 PK 0604MSPBZ
- ZORO SELECT #10-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK 1140RPP
- ZORO SELECT #2-56 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.008.0037
- MIDWEST FASTENER #8-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK 63244
- Zoro Select Machine Screws