Zoro Select
#6-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51140.013.0075
Zoro # G1375787
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Binding
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #8-32 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.016.0018
- ZORO SELECT #4-40 x 1/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.011.0012
- ZORO SELECT #8-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.016.0062
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 5000 PK 0604MPP316
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Black Steel, 2500 PK 1420MPFBZ
- ZORO SELECT M3-0.50 x 12 mm Slotted Flat Machine Screw, Plain Brass, 50 PK M48170.030.0012
- ZORO SELECT #12-24 x 3/8 in Phillips Flat Machine Screw, Zinc Black Steel, 9000 PK 1206MPUBZ
- ZORO SELECT #4-40 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK 0410MSP
- ZORO SELECT M1.6-0.35 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK M1.66D7985A
- ZORO SELECT M5-0.80 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.050.0012
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Stainless Steel, 8 PK 63418
- Zoro Select Machine Screws